Shop All Welding Accessories
Buildpro
Welding Table, 78W, 38D, Cap 4400, Nitrited
Mfr # TMQA57838
Zoro # G2225618
product price: $4,828.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$4,828.99
Free 30-Day Returns
Key Features
- Work Surface Pattern 1-3/4 in
- Color Black/Yellow
- Work Surface Width 78 in
- Work Surface Depth 38 in
- Load Capacity 4,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TMQA57838
- Zoro # G2225618
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 78 in |
Work Surface Depth | 38 in |
Overall Height | 36.5 in |
Overall Width | 78 in |
Overall Depth | 38 in |
Adjustable Height | No |
Hole Diameter | 5/8 in |
Side Height | 6.25 in |
Work Surface Hole Size | 5/8 in |
Table Surface Height (Minimum) | 36 in |
Description
Welding Table, Overall Depth 38 in, Overall Height 36.5 in, Overall Width 78 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 36 in, Weight Capacity 4,400 lb, Work Surface Finish Nitrided, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1004)
- XTRWELD SELECT 6013 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013125-5)
- WESTERN ENTERPRISES Western Enterprises 312-WB-102 Hotspotter Meduim Duty (312-WB-102)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- BUILDPRO Reversible Table Plates, 38" L, 0.6" H (TM57838SV-01)
- BUILDPRO Clamp, 16 In x, 1 In x, 7 In x (T51510)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- BUILDPRO Inserta Clamp, 1/2" H x 6-1/2" W x 3-1/4" D (UDN5150)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- JACKSON SAFETY 33 Univ Alum 360Degree Adjust DSL Magnet HandFree Level (14796)
- Buildpro Welding Accessories