Shop All Welding Accessories
Buildpro
Welding Table, 47.2" D, 33.5" H, 94.5" L
Mfr # T28-2412XQ-A1
Zoro # G407200147
product price: $10,438.99
/ea
Item requires special delivery charges. A $970.00 per item surcharge will be applied.
$10,438.99
Free 30-Day Returns
Key Features
- Work Surface Pattern Borehole
- Work Surface Width 94.5 in
- Work Surface Depth 47.2 in
- Overall Height 33.5 in
- Overall Width 94.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T28-2412XQ-A1
- Zoro # G407200147
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 94.5 in |
Work Surface Depth | 47.2 in |
Overall Height | 33.5 in |
Overall Width | 94.5 in |
Overall Depth | 47.2 in |
Work Surface Hole Size | 1 in |
Table Surface Height (Maximum) | 33.5 in |
Details
Item | Welding Table |
Work Surface Pattern | Borehole |
Weight Capacity | 13,228 lb |
Work Surface Finish | Heat Treated Nitride |
Work Surface Material | P20 (Top Plate); Q345B (Side Plate) |
Work Surface Thickness | 0.98 in |
Surface Hardness | 58-62 HRC |
Work Surface Hole Spacing | 3.94 in |
Process | Grinding, Heavy Duty Welding, Machining |
Features | CNC Machined Holes, Weld Spatter Resistant Plates |
Number of Drawers | 0 |
Description
Welding Table, Overall Depth 47.2 in, Overall Height 33.5 in, Overall Width 94.5 in, Number of Drawers 0, Weight Capacity 13,228 lb, Work Surface Finish Heat Treated Nitride, Work Surface Pattern Borehole, Features CNC Machined Holes, Weld Spatter Resistant Plates, Process Grinding, Heavy Duty Welding, Machining, Surface Hardness 58-62 HRC, Table Surface Height (Maximum) 33.5 in, Work Surface Depth 47.2 in, Work Surface Hole Size 1 in, Work Surface Hole Spacing 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Regulator (RO100)
- POWERWELD Auto-Darkening Cartridge, 2" x 4-1/4", Shade #10 (XG-HP10)
- HARRIS Gouging Tip Propane (6290-3GG)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 30 ft Cable (130831)
- BUILDPRO Inserta Clamp, 1/2" H x 6-1/2" W x 3-1/4" D (UDN5150)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- BUILDPRO V-Block, 1.1 In x, 1.6 In x, 1.6 In (T54215)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- BUILDPRO Tube and Pipe Notcher (ATN100)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- MAGSWITCH Welding Square, 150 lb. Max. Pull, Steel (8100494)
- Buildpro Welding Accessories