Shop All Welding Accessories
Buildpro
V-Block, 1.3 In x, 1.6 In x, 1.6 In
Mfr # T54210
Zoro # G8495566
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 90 Degrees V Shaped Surface
- For Use With BuildPro Welding Tables
- Overall Height 1.3 in
- Width 1.6 in
- Overall Depth 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # T54210
- Zoro # G8495566
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1.3 in |
Width | 1.6 in |
Overall Depth | 1.6 in |
Height | 1.3 in |
Depth | 1.6 in |
Overall Length | 1.3 in |
Compatible Table Hole Size | 5/8 in |
Outside Diameter | 1.6 in |
Details
Item | V-Block |
Work Surface Pattern | 90 Degrees V Shaped Surface |
For Use With | BuildPro Welding Tables |
Includes | V-Block |
Angle | 90 Degrees |
Number of Surfaces | 1 |
Features | 2 in Maximum Tube Angle, Hold Round Parts |
Product Type | V-Blocks |
Compatible With | BuildPro Table, Right Angle Brackets, Riser Blocks |
Holding Capacity | 500 lb |
Description
V-Block, Compatible Table Hole Size 5/8 in, Compatible With BuildPro Table, Right Angle Brackets, Riser Blocks, Features 2 in Maximum Tube Angle, Hold Round Parts, Holding Capacity 500 lb, Includes V-Block, Outside Diameter 1.6 in, Overall Depth 1.6 in, Overall Height 1.3 in, Overall Length 1.3 in, Product Type V-Blocks, Work Surface Pattern 90 Degrees V Shaped Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Tip Cleaning Paste, 100% Lead-Free (FS100-01)
- MILLER ELECTRIC Welding Machine Protective Cover (301262)
- HOBART WELDING PRODUCTS Multiprocess Welder (500578)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- BUILDPRO Mobile Tool Cart, 43" H (TMC8080)
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- BUILDPRO Riser Block, 12 In x, 4 In x, 4 In (T50130)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55010)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 4x4 ft. (TMA54848F)
- BUILDPRO Welding Table Caster (TMLC600)
- BIG HORN 3/8 Inch Double Sided Rotary Spot Weld Cutter (19232)
- Buildpro Welding Accessories