Shop All Workbench Accessories
Buildpro
Strong Hand Tools Threaded Adaptor
Mfr # TXT5204
Zoro # G2828309
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BuildPro Welding Tables
- Thread Size 3/8"-16
- Includes Magnet
- Number of Threaded Holes 2
- Compatible Table Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # TXT5204
- Zoro # G2828309
- Country of Origin China
- Category Workbench Accessories
Dimensions
Thread Size | 3/8"-16 |
Compatible Table Hole Size | 5/8 in |
Overall Length | 3 in |
Details
Item | Threaded Adaptor |
For Use With | BuildPro Welding Tables |
Includes | Magnet |
Number of Threaded Holes | 2 |
Features | (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole |
Work Surface Pattern | (2) 3/8 in-16 Threaded Hole, Magnet for Mounting |
Product Type | Threaded Adapter |
Compatible With | Buildpro Welding Table |
Description
Threaded Adaptor, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole, Includes Magnet, Overall Length 3 in, Product Type Threaded Adapter, Thread Size 3/8 In.-16, Work Surface Pattern (2) 3/8 in-16 Threaded Hole, Magnet for Mounting
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod, Pk5 (6YB85)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1002L)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- BUILDPRO Strong Hand Tools Threaded Adaptor (TXT5205)
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- Buildpro Workbench Components