Shop All Workbench Accessories
Buildpro
Strong Hand Tools Threaded Adaptor
Mfr # TXT5203
Zoro # G2828318
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BuildPro Welding Tables
- Includes Magnet
- Thread Size 5/16"-18
- Product Type Threaded Adapter
- Number of Threaded Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # TXT5203
- Zoro # G2828318
- Country of Origin China
- Category Workbench Accessories
Dimensions
Thread Size | 5/16"-18 |
Compatible Table Hole Size | 5/8 in |
Details
Item | Threaded Adaptor |
For Use With | BuildPro Welding Tables |
Includes | Magnet |
Product Type | Threaded Adapter |
Number of Threaded Holes | 2 |
Compatible With | Buildpro Welding Table |
Work Surface Pattern | (2) 5/16 in-18 Threaded Hole, Magnet for Mounting |
Features | (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole |
Description
Threaded Adaptor, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole, Includes Magnet, Product Type Threaded Adapter, Thread Size 5/16 In.-18, Work Surface Pattern (2) 5/16 in-18 Threaded Hole, Magnet for Mounting
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garment Rack, Folding (5CHV8)
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray (S-48)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (30255BLACK)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- BUILDPRO Strong Hand Tools Threaded Adaptor (TXT5205)
- BENCHPRO Upright (UP48GRAY)
- Buildpro Workbench Accessories