Shop All Workbench Accessories
Buildpro
Strong Hand Tools Threaded Adaptor, 1/2
Mfr # TXT5305
Zoro # G1967141
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 in
- Width 1.25 in
- Depth 3 in
- For Use With BuildPro Welding Tables
- Work Surface Pattern (2) Magnet for Mounting, (3) 1/2 in-13 Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TXT5305
- Zoro # G1967141
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 0.5 in |
Width | 1.25 in |
Depth | 3 in |
Thread Size | 1/2"-13 |
Overall Height | 0.5 in |
Compatible Table Hole Size | 5/8 in |
Overall Depth | 3 in |
Overall Width | 1.3 in |
Overall Length | 4 in |
Details
Item | Threaded Adaptor |
For Use With | BuildPro Welding Tables |
Work Surface Pattern | (2) Magnet for Mounting, (3) 1/2 in-13 Threaded Hole |
Includes | (2) Magnets |
Number of Surfaces | 1 |
Features | (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole |
Compatible With | Buildpro Welding Table |
Product Type | Threaded Adapter |
Number of Threaded Holes | 3 |
Description
Threaded Adaptor, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole, Includes (2) Magnets, Overall Depth 3 in, Overall Height 0.5 in, Overall Length 4 in, Overall Width 1.3 in, Product Type Threaded Adapter, Thread Size 1/2 In.-13, Work Surface Pattern (2) Magnet for Mounting, (3) 1/2 in-13 Threaded Hole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (QSB108RD)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- ZORO SELECT Coat Rack, Cherry, 7-3/4 in. D (45NG69)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- BUILDPRO Strong Hand Tools Threaded Adaptor (TXT5205)
- BIG HORN Plastic Bench Dog (Set of 4) (19113)
- Buildpro Workbench Accessories