Shop All Workbench Accessories
Buildpro
Strong Hand Tools Threaded Adaptor, 1/2 In x, 1-1/4 In
Mfr # TXT5304
Zoro # G1967150
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 in
- Width 1.25 in
- Depth 3 in
- For Use With BuildPro Welding Tables
- Number of Surfaces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # TXT5304
- Zoro # G1967150
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 0.5 in |
Width | 1.25 in |
Depth | 3 in |
Thread Size | 3/8"-16 |
Overall Height | 0.5 in |
Overall Depth | 3 in |
Overall Width | 1.3 in |
Compatible Table Hole Size | 5/8 in |
Overall Length | 4 in |
Details
Item | Threaded Adaptor |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 1 |
Includes | (2) Magnets |
Work Surface Pattern | (2) Magnet for Mounting, (3) 3/8 in-16 Threaded Hole |
Features | (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole |
Number of Threaded Holes | 3 |
Compatible With | Buildpro Welding Table |
Product Type | Threaded Adapter |
Description
Threaded Adaptor, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole, Includes (2) Magnets, Overall Depth 3 in, Overall Height 0.5 in, Overall Length 4 in, Overall Width 1.3 in, Product Type Threaded Adapter, Thread Size 3/8 In.-16, Work Surface Pattern (2) Magnet for Mounting, (3) 3/8 in-16 Threaded Hole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary (DD1110)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (30239GREEN)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- SANDUSKY LEE Shelf, 30 In. W x 12 In. D, Dove Gray (EA10301200-05)
- Buildpro Workbench Accessories