Shop All Workbench Accessories
Buildpro
Strong Hand Tools Socket Shoulder Screw Set, 2.15 In
Mfr # T831610
Zoro # G2828360
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.15 in
- Width 0.875 in
- Depth 0.875 in
- For Use With BuildPro Welding Tables
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T831610
- Zoro # G2828360
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 2.15 in |
Width | 0.875 in |
Depth | 0.875 in |
Thread Size | 1/2"-13 |
Diameter | 1 in |
Overall Height | 2.2 in |
Overall Depth | 0.9 in |
Overall Width | 0.9 in |
Outside Diameter | 0.9 in |
Compatible Table Hole Size | 5/8 in |
Hex Wrench Size | 5/16 in |
Details
Item | Socket Shoulder Screw Set |
For Use With | BuildPro Welding Tables |
Includes | Nut, Washer |
Product Type | Connecting Bolt |
Compatible With | Buildpro Welding Table |
Work Surface Pattern | 5/8 in Hole |
Features | 5/16 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Standard Version |
Description
Socket Shoulder Screw Set, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features 5/16 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Standard Version, Includes Nut, Washer, Outside Diameter 0.9 in, Overall Depth 0.9 in, Overall Height 2.2 in, Overall Width 0.9 in, Product Type Connecting Bolt, Thread Size 1/2 In.-13, Work Surface Pattern 5/8 in Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- ZORO SELECT Wire Shelf, 24"D x 60"W, Silver (1ECH4)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (YG130)
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- BUILDPRO Strong Hand Tools Threaded Adaptor (TXT5205)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- STEELMAN Rolling Tool Stand Base, 34"x4.5"x5 (67112)
- Buildpro Workbench Accessories