Shop All Workbench Accessories
Buildpro
Strong Hand Tools Socket Shoulder Screw Set, 2 In
Mfr # T832608
Zoro # G2828345
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 0.875 in
- Depth 0.875 in
- For Use With BuildPro Welding Tables
- Diameter 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # T832608
- Zoro # G2828345
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 2 in |
Width | 0.875 in |
Depth | 0.875 in |
Diameter | 0.875 in |
Thread Size | 1/2"-13 |
Outside Diameter | 0.9 in |
Overall Width | 0.9 in |
Compatible Table Hole Size | 5/8 in |
Hex Wrench Size | 1/4 in |
Overall Height | 2 in |
Overall Depth | 0.9 in |
Details
Item | Socket Shoulder Screw Set |
For Use With | BuildPro Welding Tables |
Includes | Nut, Washer |
Product Type | Connecting Bolt |
Work Surface Pattern | 5/8 in Hole |
Compatible With | Buildpro Welding Table |
Features | 1/4 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Flush Mount |
Description
Socket Shoulder Screw Set, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features 1/4 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Flush Mount, Includes Nut, Washer, Outside Diameter 0.9 in, Overall Depth 0.9 in, Overall Height 2 in, Overall Width 0.9 in, Product Type Connecting Bolt, Thread Size 1/2 In.-13, Work Surface Pattern 5/8 in Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (30288BLUE)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W (LBL3X5CO)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- Buildpro Workbench Accessories