Shop All Workbench Accessories
Buildpro
Strong Hand Tools Socket Shoulder Screw Set, 2 In
Mfr # T831608
Zoro # G2828379
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 0.875 in
- Depth 0.875 in
- For Use With BuildPro Welding Tables
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T831608
- Zoro # G2828379
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 2 in |
Width | 0.875 in |
Depth | 0.875 in |
Thread Size | 1/2"-13 |
Diameter | 0.875 in |
Overall Height | 2 in |
Overall Width | 0.9 in |
Compatible Table Hole Size | 5/8 in |
Outside Diameter | 0.9 in |
Overall Depth | 0.9 in |
Hex Wrench Size | 5/16 in |
Details
Item | Socket Shoulder Screw Set |
For Use With | BuildPro Welding Tables |
Includes | Nut, Washer |
Maximum Jaw Opening | 1 1/8 in |
Features | 5/16 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Standard Version |
Product Type | Connecting Bolt |
Compatible With | Buildpro Welding Table |
Work Surface Pattern | 5/8 in Hole |
Description
Socket Shoulder Screw Set, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features 5/16 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Standard Version, Includes Nut, Washer, Maximum Jaw Opening 1 1/8 in, Outside Diameter 0.9 in, Overall Depth 0.9 in, Overall Height 2 in, Overall Width 0.9 in, Product Type Connecting Bolt, Thread Size 1/2 In.-13, Work Surface Pattern 5/8 in Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 46 Pc. Steel Pegboard Hook Assortment for LocBoard (LH1-KIT)
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H (FG173100GRAY)
- JAYDEE BOEN Safety Netting, Blue, FR, 4ftX150ft (SN-20007)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- BUILDPRO Strong Hand Tools Threaded Adaptor (TXT5205)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- GLOBAL INDUSTRIAL Lower Shelf Kit with Removable Dividers 72W, Blue (606966)
- Buildpro Workbench Components