Shop All Workbench Accessories
Buildpro
Strong Hand Tools Socket Shoulder Screw Set, 1.9 In
Mfr # T832607
Zoro # G2828351
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.9 in
- Width 0.875 in
- Depth 0.875 in
- For Use With BuildPro Welding Tables
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T832607
- Zoro # G2828351
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 1.9 in |
Width | 0.875 in |
Depth | 0.875 in |
Thread Size | 1/2"-13 |
Diameter | 0.75 in |
Hex Wrench Size | 1/4 in |
Compatible Table Hole Size | 5/8 in |
Overall Width | 0.9 in |
Outside Diameter | 0.8 in |
Overall Height | 1.9 in |
Overall Depth | 0.9 in |
Details
Item | Socket Shoulder Screw Set |
For Use With | BuildPro Welding Tables |
Includes | Nut, Washer |
Features | 1/4 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Flush Mount |
Product Type | Connecting Bolt |
Work Surface Pattern | 5/8 in Hole |
Compatible With | Buildpro Welding Table |
Description
Socket Shoulder Screw Set, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features 1/4 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Flush Mount, Includes Nut, Washer, Outside Diameter 0.8 in, Overall Depth 0.9 in, Overall Height 1.9 in, Overall Width 0.9 in, Product Type Connecting Bolt, Thread Size 1/2 In.-13, Work Surface Pattern 5/8 in Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46-8)
- CLOSETMAID Clip Wall U Shaped Bag-48 (7556)
- KIPP Connector for 25 mm (1") Square Tube, 3-Way Swivel, 45-195 Deg., A=25, L=59, PA Plastic, Steel Screw (K0626.1251512)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- BUILDPRO Strong Hand Tools Threaded Adaptor (TXT5205)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- Buildpro Workbench Components