Shop All Workbench Accessories
Buildpro
Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2
Mfr # T54410
Zoro # G2828415
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 in
- Width 1.5 in
- Depth 1.5 in
- For Use With BuildPro Welding Tables
- Work Surface Pattern 5/8 in Hole On Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T54410
- Zoro # G2828415
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 0.5 in |
Width | 1.5 in |
Depth | 1.5 in |
Diameter | 1.5 in |
Overall Height | 0.5 in |
Overall Depth | 1.5 in |
Compatible Table Hole Size | 5/8 in |
Outside Diameter | 1.5 in |
Details
Item | Eccentric Block |
For Use With | BuildPro Welding Tables |
Work Surface Pattern | 5/8 in Hole On Top |
Number of Surfaces | 1 |
Compatible With | Buildpro Welding Table |
Features | 0.2 in Offset, 0.55 to 0.95 in Adjust Range, 360 Degrees Rotation, Ideal for Locating Round and Add Shape Parts Where Conventional Edge Stops Cannot Reach |
Product Type | Eccentric Pads |
Description
Eccentric Block, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features 0.2 in Offset, 0.55 to 0.95 in Adjust Range, 360 Degrees Rotation, Ideal for Locating Round and Add Shape Parts Where Conventional Edge Stops Cannot Reach, Outside Diameter 1.5 in, Overall Depth 1.5 in, Overall Height 0.5 in, Product Type Eccentric Pads, Work Surface Pattern 5/8 in Hole On Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ergonomic Drum Handler, 1000 lb. (29PH15)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX62)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OHBLPC)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Sand (WBS-60 SAND)
- Buildpro Workbench Accessories