Shop All Welding Accessories
Buildpro
Straight Edge Stop, .45 In x, 1 In x, 8 In
Mfr # T50510
Zoro # G8394285
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern (2) 2 in Slot, (2) 5/8 in Hole
- For Use With BuildPro Welding Tables
- Overall Height 0.5 in
- Width 1 in
- Overall Width 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50510
- Zoro # G8394285
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 0.5 in |
Width | 1 in |
Overall Width | 1.2 in |
Overall Depth | 8 in |
Height | 0.45 in |
Depth | 8 in |
Overall Length | 8 in |
Compatible Table Hole Size | 5/8 in |
Slot Length | 2 in |
Details
Item | Straight Edge Stop |
Work Surface Pattern | (2) 2 in Slot, (2) 5/8 in Hole |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 1 |
Features | Edge Stops Infinitely Adjustable in Fixturing Applications and Squaring Up Parts, Long Slots Make these Precision Machined Straight |
Compatible With | Buildpro Welding Table |
Holding Capacity | 150 lb |
Product Type | Straight Edge Stop |
Description
Straight Edge Stop, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Edge Stops Infinitely Adjustable in Fixturing Applications and Squaring Up Parts, Long Slots Make these Precision Machined Straight, Holding Capacity 150 lb, Overall Depth 8 in, Overall Height 0.5 in, Overall Length 8 in, Overall Width 1.2 in, Product Type Straight Edge Stop, Work Surface Pattern (2) 2 in Slot, (2) 5/8 in Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- MILLER ELECTRIC Tig Welder, Syncrowave 210 Series, 120 to 240V AC, 210 Max. Output Amps, 125A @ 15V Rated Output (907596)
- WELLER Threaded Needle, 20 G, 1 In L, PK50 (KDS201P)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (M300)
- BUILDPRO Welding Tabletop, 5 In x, 47 In x, 38 In (TM54738SV)
- BUILDPRO Right Angle Bracket, 6 In x, 2 In x, 12 In (T50330)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55015)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 8x4 ft. (TMA59446)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 6 In (T50505)
- BUILDPRO Welding Table Caster (TMLC600)
- Buildpro Welding Accessories