Shop All Welding Accessories
Buildpro
Straight Edge Stop, .45 In x, 1 In x, 6 In
Mfr # T50505
Zoro # G8061042
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 3.5 in Slot, 5/8 in Hole
- For Use With BuildPro Welding Tables
- Overall Height 0.5 in
- Width 1 in
- Overall Width 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # T50505
- Zoro # G8061042
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 0.5 in |
Width | 1 in |
Overall Width | 1.2 in |
Overall Depth | 6 in |
Height | 0.45 in |
Depth | 6 in |
Overall Length | 6 in |
Slot Length | 3-1/2 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Straight Edge Stop |
Work Surface Pattern | 3.5 in Slot, 5/8 in Hole |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 1 |
Features | Edge Stops Infinitely Adjustable in Fixturing Applications and Squaring Up Parts, Long Slots Make these Precision Machined Straight |
Holding Capacity | 150 lb |
Product Type | Straight Edge Stop |
Compatible With | Buildpro Welding Table |
Description
Straight Edge Stop, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Edge Stops Infinitely Adjustable in Fixturing Applications and Squaring Up Parts, Long Slots Make these Precision Machined Straight, Holding Capacity 150 lb, Overall Depth 6 in, Overall Height 0.5 in, Overall Length 6 in, Overall Width 1.2 in, Product Type Straight Edge Stop, Work Surface Pattern 3.5 in Slot, 5/8 in Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .023" x 2 lb (70S602302)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Gray (22RN74)
- WELLER Solder Tip, Chisel, 0.126 In/3.2 mm (T0054440799)
- LINCOLN ELECTRIC Portable Welding Oven, 115/120VAC (K2939-1)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51650)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- BUILDPRO Ball Lock Bolt Fastenner, For 5/8" Hole (T55010-12PPK)
- BUILDPRO Mobile Tool Cart, 43" H (TMC8080)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55010)
- MAGNAFLUX Fluorescent Magnetic Particles, 16 oz. (14AM)
- Buildpro Welding Accessories