Buildpro

Socket Shoulder Screw Set, 2.15 In


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Thread Size 1/2"-13
  • Width 0.875 in
  • Height 2.15 in
  • Diameter 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/2"-13
Width 0.875 in
Height 2.15 in
Diameter 1 in
Depth 0.875 in
Outside Diameter 1 in
Overall Depth 0.9 in
Compatible Table Hole Size 5/8 in
Overall Height 2.2 in
Overall Width 0.9 in
Hex Wrench Size 1/4 in

Details

System of Measurement Inch
Item Shoulder Screw
Includes Nut, Washer
For Use With BuildPro Welding Tables
Product Type Connecting Bolt
Features 1/4 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Flush Mount
Compatible With Buildpro Welding Table
Work Surface Pattern 5/8 in Hole

Description

Socket Shoulder Screw Set, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features 1/4 in Hex Wrench, Can Hold and Position BuildPro Accessories and Other Components, Flush Mount, Includes Nut, Washer, Outside Diameter 1 in, Overall Depth 0.9 in, Overall Height 2.2 in, Overall Width 0.9 in, Product Type Connecting Bolt, Thread Size 1/2 In.-13, Work Surface Pattern 5/8 in Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.