Shop All Welding Accessories
Buildpro
Riser Block, 8 In x, 4 In x, 4 In
Mfr # T50125
Zoro # G8359732
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 5/8 in Hole Every 2 in, Diagonal Pattern
- For Use With BuildPro Welding Tables
- Overall Height 8 in
- Width 4 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50125
- Zoro # G8359732
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 8 in |
Width | 4 in |
Overall Width | 4 in |
Height | 8 in |
Depth | 4 in |
Overall Length | 4 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Riser Block |
Work Surface Pattern | 5/8 in Hole Every 2 in, Diagonal Pattern |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 5 |
Features | (2) Slots at One End for Adjustable Positioning, Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together |
Holding Capacity | 1,000 lb |
Product Type | Heavy Duty Riser Block |
Compatible With | Buildpro Welding Table |
Description
Riser Block, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features (2) Slots at One End for Adjustable Positioning, Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together, Holding Capacity 1,000 lb, Overall Height 8 in, Overall Length 4 in, Overall Width 4 in, Product Type Heavy Duty Riser Block, Work Surface Pattern 5/8 in Hole Every 2 in, Diagonal Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage, Air Gas (0781-1422)
- STEINER INDUSTRIES MEGA MIG WELDING GLOVE- LARGE (SB0215L)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55015)
- BUILDPRO Welding Table, 38W, 22D, Cap 1300 (TMA52238)
- BUILDPRO Modular Welding Table, Adj. Legs, 8x4 ft. (TMRC59648F)
- BUILDPRO Reversible Table Plates, 38" L, 0.6" H (TM57838SV-01)
- BUILDPRO Welding Table, 78W, 38D, Cap 4400, Nitrited (TMQA57838)
- BUILDPRO Mobile Tool Cart, 43" H (TMC8080)
- METAL MAN 2 Piece Air Cooled Tig Torch 17V style with 10MM Dinse Connector (ACTT1)
- Buildpro Welding Accessories