Shop All Welding Accessories
Buildpro
Riser Block, 8 In x, 2 In x, 3.5 In
Mfr # T50210
Zoro # G8073703
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern (2) 5/8 in Hole on Top and Bottom, (5) Hole On Side
- For Use With BuildPro Welding Tables
- Overall Height 8 in
- Width 2 in
- Overall Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50210
- Zoro # G8073703
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 8 in |
Width | 2 in |
Overall Width | 5.5 in |
Overall Depth | 3.5 in |
Height | 8 in |
Depth | 3.5 in |
Overall Length | 2 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Riser Block |
Work Surface Pattern | (2) 5/8 in Hole on Top and Bottom, (5) Hole On Side |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 3 |
Features | Lower Base is Slotted for Adjustable Mounting, Top and Bottom Plates are 0.47 in Thick and Front Sides are 0.12 in Thick, Use the Top Holes for Mounting the Squares in a Fixed Location |
Process | Horizontal and Vertical Table Clamping |
Product Type | Economy Stop and Clamping Squares |
Compatible With | Buildpro Welding Table |
Description
Riser Block, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Lower Base is Slotted for Adjustable Mounting, Top and Bottom Plates are 0.47 in Thick and Front Sides are 0.12 in Thick, Use the Top Holes for Mounting the Squares in a Fixed Location, Overall Depth 3.5 in, Overall Height 8 in, Overall Length 2 in, Overall Width 5.5 in, Product Type Economy Stop and Clamping Squares, Work Surface Pattern (2) 5/8 in Hole on Top and Bottom, (5) Hole On Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Solder Chisel 1/8Cd2 (MT3)
- HOT MAX Propane POL Safety Valve, 1/4" NPT Outlet (24203)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP17/WP18/WP26) (10N48)
- TILLMAN 1.75Ind Cable Cover (582100)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- BUILDPRO Riser Block, 4 In x, 4 In x, 4 In (T50120)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- BUILDPRO Clamp, 16 In x, 1 In x, 7 In x (T51510)
- BUILDPRO Welding Table Caster (TMLC600)
- BUILDPRO Inserta Clamp, 1/2" H x 6-1/2" W x 3-1/4" D (UDN5150)
- KT INDUSTRIES Round Soap Stone Holder (5-0066)
- Buildpro Welding Accessories