Shop All Welding Accessories
Buildpro
Riser Block, 4 In x, 2 In x, 3.5 In
Mfr # T50205
Zoro # G7971241
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern (2) 5/8 in Hole on Top and Bottom, (3) Hole On Side
- For Use With BuildPro Welding Tables
- Overall Height 4 in
- Width 2 in
- Overall Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50205
- Zoro # G7971241
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 4 in |
Width | 2 in |
Overall Width | 5.5 in |
Overall Depth | 3.5 in |
Height | 4 in |
Depth | 3.5 in |
Overall Length | 2 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Riser Block |
Work Surface Pattern | (2) 5/8 in Hole on Top and Bottom, (3) Hole On Side |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 3 |
Features | Lower Base is Slotted for Adjustable Mounting, Top and Bottom Plates are 0.47 in Thick and Front Sides are 0.12 in Thick, Use the Top Holes for Mounting the Squares in a Fixed Location |
Compatible With | Buildpro Welding Table |
Process | Horizontal and Vertical Table Clamping |
Product Type | Economy Stop and Clamping Squares |
Description
Riser Block, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Lower Base is Slotted for Adjustable Mounting, Top and Bottom Plates are 0.47 in Thick and Front Sides are 0.12 in Thick, Use the Top Holes for Mounting the Squares in a Fixed Location, Overall Depth 3.5 in, Overall Height 4 in, Overall Length 2 in, Overall Width 5.5 in, Product Type Economy Stop and Clamping Squares, Work Surface Pattern (2) 5/8 in Hole on Top and Bottom, (3) Hole On Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX TIP MEDIUM DUTY SZ2 WELDING NOZZLE (22089)
- WESTWARD MIG Welding Wire, E70C-6M, .045, 11 lb. (41R307)
- BERNZOMATIC Torch 1 pc (422004)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- BUILDPRO Modular Welding Table, Adj. Legs, 8x4 ft. (TMRC59648F)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 4x4 ft. (TMA54848F)
- BUILDPRO Table Mount Clamp, 3-3/8 x, 4 x, 12 In (PTT934K)
- BUILDPRO Clamp, 16 In x, 1 In x, 7 In x (T51510)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55010)
- BURRELL SCIENTIFIC Thermocouple Welder, 115V, 28A (073-077-00-00)
- Buildpro Welding Accessories