Shop All Welding Accessories
Buildpro
Riser Block, 12 In x, 4 In x, 4 In
Mfr # T50130
Zoro # G7994061
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 5/8 in Hole Every 2 in, Diagonal Pattern
- For Use With BuildPro Welding Tables
- Overall Height 12 in
- Width 4 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50130
- Zoro # G7994061
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 12 in |
Width | 4 in |
Overall Width | 4 in |
Depth | 4 in |
Height | 12 in |
Overall Length | 4 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Riser Block |
Work Surface Pattern | 5/8 in Hole Every 2 in, Diagonal Pattern |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 5 |
Features | (2) Slots at One End for Adjustable Positioning, Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together |
Product Type | Heavy Duty Riser Block |
Holding Capacity | 1,000 lb |
Compatible With | Buildpro Welding Table |
Description
Riser Block, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features (2) Slots at One End for Adjustable Positioning, Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together, Holding Capacity 1,000 lb, Overall Height 12 in, Overall Length 4 in, Overall Width 4 in, Product Type Heavy Duty Riser Block, Work Surface Pattern 5/8 in Hole Every 2 in, Diagonal Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tig Welder, V155-S Series, 120/230V AC, 155 Max. Output Amps, 155A @ 16V, 30% Rated Output (K2606-1)
- BLUE DEMON SS Welding Wire, .035x10lb, Spool (ER309LSI-035-10)
- STEINER Orange Welding Curtain, 60"X81Yd Roll (338-60R)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWT-04-100BB)
- BUILDPRO Welding Table Caster (TMLC600)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55010)
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- BUILDPRO Portable Welding Table, 30W, 20D, Cap 350 (TS3020)
- BUILDPRO Riser Block, 4 In x, 4 In x, 4 In (T50120)
- BUILDPRO Inserta Clamp, 1/2" H x 6-1/2" W x 3-1/4" D (UDN5150)
- MAGSWITCH Fixturing Vise, 1000 lb. Max. Pull, Steel (8100438)
- Buildpro Welding Accessories