Shop All Welding Accessories
Buildpro
Riser Block, 10 In x, 2 In x, 2 In
Mfr # T50115
Zoro # G8285907
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 5/8 in Hole Every 2 in
- For Use With BuildPro Welding Tables
- Overall Height 10 in
- Width 2 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50115
- Zoro # G8285907
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 10 in |
Width | 2 in |
Overall Width | 2 in |
Height | 10 in |
Depth | 2 in |
Overall Length | 2 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Riser Block |
Work Surface Pattern | 5/8 in Hole Every 2 in |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 4 |
Features | Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together |
Holding Capacity | 500 lb |
Compatible With | Buildpro Welding Table |
Product Type | Heavy Duty Riser Block |
Description
Riser Block, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together, Holding Capacity 500 lb, Overall Height 10 in, Overall Length 2 in, Overall Width 2 in, Product Type Heavy Duty Riser Block, Work Surface Pattern 5/8 in Hole Every 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Inflatable Purge Bladder, 4 In Dia (ABLD-4)
- VICTOR Nozzle, Welding, 1-W-1 (0324-0071)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- UNIWELD Cutting Attachment, 90 deg., 10-1/2inL (780A)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- BUILDPRO Welding Table Plate, 5/8x, 6-1/4 In x, 46 (TM57846SV-01)
- BUILDPRO Modular Welding Table, Adj. Legs, 8x4 ft. (TMRC59648F)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 4x4 ft. (TMA54848F)
- BUILDPRO Mobile Tool Cart, 43" H (TMC8080)
- BUILDPRO Reversible Table Plates, 38" L, 0.6" H (TM57838SV-01)
- POWERWELD Pipe Welding Clamp, 2 in. - 6 in. (PWC26SS)
- Buildpro Welding Accessories