Shop All Welding Accessories
Buildpro
Right Angle Bracket, 6 In x, 2 In x, 12 In
Mfr # T50330
Zoro # G8433415
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern (11) 5/8 in Hole, 5 in Slot
- For Use With BuildPro Welding Tables
- Overall Height 2 in
- Width 2 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50330
- Zoro # G8433415
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 2 in |
Width | 2 in |
Overall Width | 6 in |
Overall Depth | 12 in |
Height | 6 in |
Depth | 12 in |
Overall Length | 12 in |
Slot Length | 5 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Right Angle Bracket |
Work Surface Pattern | (11) 5/8 in Hole, 5 in Slot |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 2 |
Features | Heavy Duty Applications |
Holding Capacity | 350 lb |
Number of Holes | 11 |
Product Type | Right Angle Bracket |
Compatible With | Buildpro Welding Table |
Description
Right Angle Bracket, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Heavy Duty Applications, Holding Capacity 350 lb, Overall Depth 12 in, Overall Height 2 in, Overall Length 12 in, Overall Width 6 in, Product Type Right Angle Bracket, Work Surface Pattern (11) 5/8 in Hole, 5 in Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- LINCOLN ELECTRIC Standard 17/18/26 Collet Bulk Pack 3/32 (KP4750-332-B10)
- LINCOLN ELECTRIC CONTACT TIP, 035, 1/4-28 THD, (14-35) (KP14-35)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x50/HSC St (255012007)
- BUILDPRO Welding Table, 38W, 22D, Cap 1300 (TMB52238)
- BUILDPRO Rotary Positioner for 4 x 3 ft. Tabletop (TMP54738)
- BUILDPRO V-Block, 1.1 In x, 1.6 In x, 1.6 In (T54215)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 8 In (T50510)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- POWERWELD Lenco Style Ground Clamp, 200A (GR-200)
- Buildpro Welding Accessories