Shop All Welding Accessories
This Product is Discontinued
Buildpro
Right Angle Bracket, 6 In x, 1 In x, 8 In (Discontinued)
Mfr # T50320
Zoro # G8067202
Free Shipping & Returns
This Product is Discontinued
Key Features
- Work Surface Pattern One 5 in Slot, Seven 5/8 in Holes
- For Use With BuildPro Welding Tables
- Width 1 in
- Height 6 in
- Number of Surfaces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50320
- Zoro # G8067202
- Country of Origin China
- Category Welding Accessories
Dimensions
Width | 1 in |
Height | 6 in |
Depth | 8 in |
Slot Length | 5 in |
Details
Item | Right Angle Bracket |
Work Surface Pattern | One 5 in Slot, Seven 5/8 in Holes |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 2 |
Compatible With | Buildpro Welding Table |
Product Type | Right Angle Bracket |
Number of Holes | 7 |
Description
Right Angle Bracket, Compatible With Buildpro Welding Table, Features Heavy Duty Applications, Overall Depth 8 in, Overall Height 6 in, Overall Width 1 in, Product Type Right Angle Bracket, Work Surface Pattern (7) 5/8 in Hole, 5 in Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.