Shop All Welding Accessories
Buildpro
Right Angle Bracket, 6 In x, 1 In x, 4 In
Mfr # T50310
Zoro # G8380346
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern (3) 5/8 in Hole, 5 in Slot
- For Use With BuildPro Welding Tables
- Overall Height 1.2 in
- Width 1 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50310
- Zoro # G8380346
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1.2 in |
Width | 1 in |
Overall Width | 6 in |
Overall Depth | 4 in |
Depth | 4 in |
Height | 6 in |
Overall Length | 3.6 in |
Slot Length | 5 in |
Compatible Table Hole Size | 5/8 in |
Work Surface Hole Size | 2.6 in Slot Length |
Details
Item | Right Angle Bracket |
Work Surface Pattern | (3) 5/8 in Hole, 5 in Slot |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 2 |
Features | Heavy Duty Applications |
Number of Holes | 3 |
Compatible With | Buildpro Welding Table |
Holding Capacity | 200 lb |
Product Type | Right Angle Bracket |
Description
Right Angle Bracket, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Heavy Duty Applications, Holding Capacity 200 lb, Overall Depth 4 in, Overall Height 1.2 in, Overall Length 3.6 in, Overall Width 6 in, Product Type Right Angle Bracket, Work Surface Pattern (3) 5/8 in Hole, 5 in Slot, Work Surface Hole Size 2.6 in Slot Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED034270)
- XTRWELD ER308LSi .035 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI035-10)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK10 (31GH66)
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (281361)
- BUILDPRO Riser Block, 8 In x, 4 In x, 4 In (T50125)
- BUILDPRO Tube and Pipe Notcher (ATN100)
- BUILDPRO V-Block, 1.1 In x, 1.6 In x, 1.6 In (T54215)
- BUILDPRO Welding Table Clamp Kit (TSK104)
- BUILDPRO Welding Table, 78W, 38D, Cap 4400 (TMB57838)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 4x4 ft. (TMA54848F)
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- Buildpro Welding Accessories