Shop All Welding Accessories
Buildpro
Right Angle Bracket, 3 In x, 1 In x, 4 In
Mfr # T50305
Zoro # G8270927
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern (3) 5/8 in Hole, 2.6 in Slot
- For Use With BuildPro Welding Tables
- Overall Height 1.2 in
- Width 1.18 in
- Overall Width 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T50305
- Zoro # G8270927
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1.2 in |
Width | 1.18 in |
Overall Width | 3.6 in |
Overall Depth | 4 in |
Height | 3 in |
Depth | 4 in |
Overall Length | 3.6 in |
Slot Length | 2.6 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Right Angle Bracket |
Work Surface Pattern | (3) 5/8 in Hole, 2.6 in Slot |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 2 |
Features | Heavy Duty Applications |
Holding Capacity | 200 lb |
Product Type | Right Angle Bracket |
Number of Holes | 3 |
Compatible With | Buildpro Welding Table |
Description
Right Angle Bracket, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Heavy Duty Applications, Holding Capacity 200 lb, Overall Depth 4 in, Overall Height 1.2 in, Overall Length 3.6 in, Overall Width 3.6 in, Product Type Right Angle Bracket, Work Surface Pattern (3) 5/8 in Hole, 2.6 in Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Solder Chisel 1/8Cd2 (MT3)
- AQUASOL Inflatable Purge Bladder, 24 In Dia (ABLD-24)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/4", 50 lb (ED028918)
- BUILDPRO Tube and Pipe Notcher (ATN100)
- BUILDPRO V-Block, 1.3 In x, 1.6 In x, 1.6 In (T54210)
- BUILDPRO Welding Table, 38W, 22D, Cap 1300 (TMA52238)
- BUILDPRO Welding Table, 78W, 38D, Cap 4400 (TMB57838)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 8x4 ft. (TMA59446)
- BUILDPRO Ball Lock Bolt Fastenner, For 5/8" Hole (T55010-12PPK)
- WESTERN ENTERPRISES We Pf-4-48 Pigtail (312-PF-4-48)
- Buildpro Welding Accessories