Shop All Welding Accessories
Buildpro
Right Angle Bracket, 3 In x, 1 In x, 2 In
Mfr # T50304
Zoro # G8040733
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 2.6 in Slot, 5/8 in Hole
- For Use With BuildPro Welding Tables
- Overall Height 1.2 in
- Width 1.18 in
- Overall Width 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # T50304
- Zoro # G8040733
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1.2 in |
Width | 1.18 in |
Overall Width | 3.6 in |
Overall Depth | 2 in |
Depth | 2 in |
Height | 3 in |
Overall Length | 1.6 in |
Slot Length | 2.6 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Right Angle Bracket |
Work Surface Pattern | 2.6 in Slot, 5/8 in Hole |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 2 |
Features | Heavy Duty Applications, One Hole |
Number of Holes | 1 |
Compatible With | Buildpro Welding Table |
Holding Capacity | 200 lb |
Product Type | Right Angle Bracket |
Description
Right Angle Bracket, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Heavy Duty Applications, One Hole, Holding Capacity 200 lb, Overall Depth 2 in, Overall Height 1.2 in, Overall Length 1.6 in, Overall Width 3.6 in, Product Type Right Angle Bracket, Work Surface Pattern 2.6 in Slot, 5/8 in Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB ADF Impact Lens, Clear, PK 10 (16-872)
- LINCOLN ELECTRIC Nozzle Extension 5" For K231 (KP2721-1)
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.025, 11lb (S305401-G23)
- JACKSON SAFETY 7 CurvOMark Cntr Pipe Mark Jumbo YHead Dial Bub Protrct Alum (14776)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- BUILDPRO Welding Table Connector Kit (TSL30)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- BUILDPRO V-Block, 1.1 In x, 1.6 In x, 1.6 In (T54215)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51650)
- BUILDPRO Table Mount Clamp, 3-3/8 x, 4 x, 12 In (PTT934K)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60012)
- Buildpro Welding Accessories