Shop All Welding Accessories
Buildpro
Reversible Table Plates, 38" L, 0.6" H
Mfr # TM57838SV-01
Zoro # G507200160
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 5/8 in Holes 2 in Apart
- Overall Height 0.6 in
- Overall Width 6.3 in
- Compatible With MAX Slotted Table
- Features Patented Bushing Design (U.S. PAT. 9636786), Self-Locating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TM57838SV-01
- Zoro # G507200160
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 0.6 in |
Overall Width | 6.3 in |
Overall Length | 38 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Reversible Table Plates |
Work Surface Pattern | 5/8 in Holes 2 in Apart |
Compatible With | MAX Slotted Table |
Features | Patented Bushing Design (U.S. PAT. 9636786), Self-Locating |
Finish | Standard |
Product Type | Reversible Table Plates |
Description
Reversible Table Plates, Compatible Table Hole Size 5/8 in, Compatible With MAX Slotted Table, Features Patented Bushing Design (U.S. PAT. 9636786), Self-Locating, Holding Capacity Not Applicable, Maximum Jaw Opening Not Applicable, Outside Diameter Not Applicable, Overall Depth Not Applicable, Overall Height 0.6 in, Overall Length 38 in, Overall Width 6.3 in, Product Type Reversible Table Plates, Thread Size Not Applicable, Throat Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY E7018, Stick Electrode, 1/8 in x 10 Pound (30810)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100367)
- HARDWOOD Puritan 6 In Lint Free Standard, PK 1000 (876-WC)
- MILWAUKEE TOOL 9" 7 TPI Torch Cast Iron Nitrus Carb, 3PK (48-00-5362)
- BUILDPRO Welding Table, 78W, 38D, Cap 4400 (TMB57838)
- BUILDPRO Welding Table, 78W, 38D, Cap 4400 (TMA57838)
- BUILDPRO Riser Block, 8 In x, 4 In x, 4 In (T50125)
- BUILDPRO Welding Table Connector Kit (TSL30)
- BUILDPRO Welding Tabletop, 5 In x, 47 In x, 38 In (TM54738SV)
- BUILDPRO Tube and Pipe Notcher (ATN100)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (227061)
- Buildpro Welding Accessories