Shop All Welding Accessories
Buildpro
Inserta Clamp, 1/2 In
Mfr # UEN5200
Zoro # G8495627
original price:
$56.63
25% off
new price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 5/8 in Hole
- For Use With BuildPro Welding Tables
- Load Capacity 400 lb
- Overall Height 0.5 in
- Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # UEN5200
- Zoro # G8495627
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 0.5 in |
Width | 8.5 in |
Overall Width | 8.5 in |
Height | 0.5 in |
Depth | 4 in |
Overall Length | 4 in |
Compatible Table Hole Size | 5/8 in |
Throat Depth | 4 in |
Details
Item | Inserta Clamp |
Work Surface Pattern | 5/8 in Hole |
For Use With | BuildPro Welding Tables |
Load Capacity | 400 lb |
Includes | T-Handle |
Features | Fast and Easy Clamping |
Holding Capacity | 400 lb |
Product Type | Inserta Clamp |
Compatible With | BuildPro Welding Tables Top and Squares |
Maximum Jaw Opening | 8 1/2 in |
Process | Horizontal and Vertical Clamping |
Description
Inserta Clamp, Compatible Table Hole Size 5/8 in, Compatible With BuildPro Welding Tables Top and Squares, Features Fast and Easy Clamping, Holding Capacity 400 lb, Includes T-Handle, Maximum Jaw Opening 8 1/2 in, Overall Height 0.5 in, Overall Length 4 in, Overall Width 8.5 in, Product Type Inserta Clamp, Throat Depth 4 in, Work Surface Pattern 5/8 in Hole, Process Horizontal and Vertical Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb. (31GH42)
- LINCOLN ELECTRIC Welding Helmet, Brown, Ratchet, Plastic (K4071-1)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (33N556)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- BUILDPRO Riser Block, 10 In x, 2 In x, 2 In (T50115)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- BUILDPRO Welding Table Connector Kit (TSL30)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55015)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- BUILDPRO Right Angle Bracket, 6 In x, 1 In x, 4 In (T50310)
- Buildpro Welding Accessories