Shop All Welding Accessories
This Product is Discontinued
Buildpro
Ball Lock Bolt Multi, PK10 (Discontinued)
Mfr # T55051
Zoro # G8113901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- For Use With BuildPro Welding Tables
- Width 1 in
- Includes Ten Ball Lock Bolts
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # T55051
- Zoro # G8113901
- Country of Origin China
- Category Welding Accessories
Dimensions
Width | 1 in |
Height | 2.5 in |
Depth | 1 in |
Details
Item | Ball Lock Bolt Multi-Pk |
Material | Steel |
For Use With | BuildPro Welding Tables |
Includes | Ten Ball Lock Bolts |
Product Type | Ball Lock Bolt |
Compatible With | Buildpro Welding Table |
Description
Ball Lock Bolt Multi-Pk, Compatible With Buildpro Welding Table, Features (3) Locking Steel Balls in the Bolt Shank, Good For Tight Spaces and Hard-to-Reach Areas of the Tabletop, Includes (10) Ball Lock Bolts, Overall Depth 1 in, Overall Height 2.5 in, Overall Width 1 in, Product Type Ball Lock Bolt, Material Steel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.