Shop All Welding Accessories
This Product is Discontinued
Buildpro
Adjustable Welding Table Leg (Discontinued)
Mfr # TMLA
Zoro # G7861585
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Fits 36 in, 30 in and 24 in Height BuildPro Welding Tables
- Compatible With 30 in and 24 in Height BuildPro Welding Tables, Fits 36 in
- Product Type Adjustable Welding Table Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TMLA
- Zoro # G7861585
- Country of Origin China
- Category Welding Accessories
Details
Item | Adjustable Welding Table Leg |
For Use With | Fits 36 in, 30 in and 24 in Height BuildPro Welding Tables |
Compatible With | 30 in and 24 in Height BuildPro Welding Tables, Fits 36 in |
Product Type | Adjustable Welding Table Leg |
Description
Adjustable Welding Table Leg, Compatible With 30 in and 24 in Height BuildPro Welding Tables, Fits 36 in, Product Type Adjustable Welding Table Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.