Shop All Concrete Floor Coatings
Buildkote
2 gal. Polyurethane Buildkote, Clear, Solvent Base
Mfr # 283191
Zoro # G1927228
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Use With InstaPatch(R) Concrete Repair
- Resin Type Polyurea
- Color Family Clears
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildkote
- MFR # 283191
- Zoro # G1927228
- UPC # 20066271015
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 2 gal. |
Details
Item | Polyurethane Buildkote |
Color | Clear |
For Use With | InstaPatch(R) Concrete Repair |
Resin Type | Polyurea |
Color Family | Clears |
Base Type | Solvent |
Application Method | Squeegee, Roller, Brush |
VOC Content | 37g/L |
Description
Polyurethane Buildkote
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022-4)
- TESTORS Enamel Paint Marker Gloss Green (TES2524C)
- WOOSTER Sherlock Gt Bayonet Tip Assembly Fr068 (FR068)
- MAGNET PAINT CO UCP99-01 Chassis Saver Gloss Black- 1 Gallon (MPC-UCP99-01)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Silver Gray, Water Base (251291)
- DRYLOK Drylok Extrm Wht 5Gal (28615)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (280972)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Dark Gray (317286)
- CONCRETE SAVER 1 gal Concrete Dustproofer Floor Sealer, Semi-Gloss Finish, Clear, Water Base (251282)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Mocha (60009)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- Buildkote Concrete Floor Coatings