Shop All Concrete Floor Coatings
Buildkote
1 gal. Polyurethane Buildkote, Clear, Solvent Base
Mfr # 283193
Zoro # G1927191
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Use With InstaPatch(R) Concrete Repair
- Resin Type Polyurea
- Color Family Clears
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildkote
- MFR # 283193
- Zoro # G1927191
- UPC # 20066271022
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal. |
Details
Color | Clear |
Item | Polyurethane Buildkote |
For Use With | InstaPatch(R) Concrete Repair |
Resin Type | Polyurea |
Color Family | Clears |
Base Type | Solvent |
Application Method | Squeegee, Roller, Brush |
VOC Content | Zero VOC |
Description
Polyurethane Buildkote
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376884)
- DEVILBISS Valve (HAV-500)
- RUST-OLEUM Metallic Spray Paint, Copper, Metallic, 11 oz (7273830)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Shearling (RR633-4)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- H&C 1 gal Floor Stain, Invisible Finish, Cocoa Bean, Water Base (45.102054-16)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 5 gal., Pail (PC-117-5)
- RUST-OLEUM Home Floor Coating Ultra White Tint Base Floor Coating Step 1 1 qt (358876)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Dove Gray, Water Base (320473)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Green, Water Base (261118)
- HUSQVARNA Grouting System 5 Gal. (GM 3000)
- Buildkote Concrete Floor Coatings