Shop All Hollow Wall Anchors
Buildex E-Z Ancor
E-Z Ancor Screw Anchor, 1-5/16" L, Nylon, 50 lbs Tension Strength
Mfr # 11353A
Zoro # G808331303
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/16"
- Sub-Brand E-Z Ancor
- Material Nylon
- Tension Strength (1/2 in Drywall) 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildex E-Z Ancor
- MFR # 11353A
- Zoro # G808331303
- UPC # 92097113534
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/16" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 50 lbs |
Description
Shorter length great for shallow walls White color blends with white walls Nonconducivenoncorroding nylon Maximum fixture thickness 34 in 6 x 114 in sheet metal screw Accommodates loads to 30 lb Drills directly into drywall Installs quickly and easily with a 2 Phillips or cordless screwdriver removable and reusable Applications Smoke detectors, clocks, bathroom accessories, thermostats, plaques and awards, decorative wall hangings, picture frames, coat racks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ1)
- ZORO SELECT Carriage Bolt, 1/4-20x2 3/4 L, Pk100 (U08305.025.0275)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length (A4470030014Z)
- GRIP-RITE NAIL CAP P/S EG 1"" 3K (GCB1)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 50 lbs Tension Strength (25316)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 50 lbs Tension Strength (29503A)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength (11364A)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength (25310)
- GRIP-RITE Screw Anchor, 870 PK (NCB1145)
- RAWLPLUG Wall Anchor, 1-1/4" L, Steel, 25 PK (R-S0-DRA-02+8-2)
- KANEBRIDGE 1/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (0648TBCR)
- Buildex E-Z Ancor Hollow Wall Anchors