Shop All Hollow Wall Anchors
Buildex E-Z Ancor
E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 50 lbs Tension Strength
Mfr # 29503A
Zoro # G307458761
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Hollow Block
- Anchor Length 1-1/4"
- Sub-Brand E-Z Ancor
- Material Nylon
- Tension Strength (1/2 in Drywall) 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildex E-Z Ancor
- MFR # 29503A
- Zoro # G307458761
- UPC # 92097295032
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 50 lbs |
Description
Starts easier than other selfdrilling drywall anchors No predrilling required can accommodate 6 to 8 Dia screws of any length Up to 50 lb load capacity Drills directly into drywall or wood studs Zinc diecast design for maximum durability A superior alternative to traditional plastic plugs and mollies Installs quickly and easily with a 2 Phillips or cordless screwdriver 7 x 114 in sheet metal screw Maximum fixture thickness 34 in Removable Applications closet organizers, electrical fixtures, curtain rods, HVAC fixtures, plumbing fixtures, light shelving and supports, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (37841)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.075.0600)
- MIDWEST FASTENER #8-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32976)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 12 in, Steel, Grade A, Plain Finish (U20200.175.1200)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength (11364A)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 50 lbs Tension Strength (25316)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength (25310)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 2-1/4" L, Steel, 2 PK (GCP38000TF)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HXTP)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM05037/20)
- TANNER 3/16in x 3in, Toggle Bolt Spring Wing Typ Hollow Wall Anchors, Combo Round Head (TB-100)
- Buildex E-Z Ancor Hollow Wall Anchors