Shop All Ducting & Venting
Builders Edge
Builders Edge 140137079123 Scalloped Exhaust Vent White
Mfr # 898635
Zoro # G004076046
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Builders Edge
- MFR # 898635
- Zoro # G004076046
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- Scalloped Exhaust Vent.
- Color -White.
- Patented Exhaust Flaps Stay Closed When Not In Use
- Color Molded Through
- Comes Complete With 8 in. Aluminum Tube
- Diameter - 4 in.
- Dimension - 1.25 x 9.6 x 7.9 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Ventor Assembly (1VLD3)
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- MARKEL PRODUCTS Thermostat, 38 ft., 3-1/2"D x 5"W, DPST (T5102)
- MCDONNELL & MILLER Co-11 Sylphon Base Gasket For (CO-11)
- BUILDERS EDGE Builders Edge 120061218123 Rectangular Gable Vent; White (828593)
- DUCTMATE Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H (GRQS10GA)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10-5/8" L, 12 in H (8040207330)
- WATTS Vent Elbows, Watts Series 909 ELA (909ELA)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 11 39/64 in W, 13 1/2 in L (BGPN08)
- NORDFAB Round In-Cut, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300051)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- Builders Edge Ducting & Venting