Shop All Insect Repellents
This Product is Discontinued
Bugx
Insect Repellent, DEET-Free, PK12 (Discontinued)
Mfr # 12856
Zoro # G0318285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Insect Control Type Repels
- DEET Concentration DEET-Free
- Active Ingredients Geraniol
- Size 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bugx
- MFR # 12856
- Zoro # G0318285
- Country of Origin Unknown
- Category Insect Repellents
Dimensions
Size | 7 lb |
Details
Indoor/Outdoor Usage | Outdoor Only |
Item | Insect Repellent |
Insect Control Type | Repels |
DEET Concentration | DEET-Free |
Active Ingredients | Geraniol |
Form | Liquid |
Dilution Ratio | Ready to Use |
Standards | EPA Registered |
Insect Group | Flying and Crawling |
Targeted Insects | Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks |
Color | White |
Description
Insect Repellent, Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks, Active Ingredients Geraniol, DEET Concentration DEET-Free, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Standards EPA Registered, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.