Shop All Insect Repellents
Bugx
Insect Repellent, DEET 30 per., 50PK
Mfr # 18-750
Zoro # G2524173
product price: $70.59
/pk 50, $1.41/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insect Group Flying
- Form Wipes
- Insect Control Type Repels
- DEET Concentration 30.00%
- Size 8 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bugx
- MFR # 18-750
- Zoro # G2524173
- UPC # 698229126450
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 8 in x 5 in |
Container Size | 50 ct |
Details
Insect Group | Flying |
Form | Wipes |
Insect Control Type | Repels |
DEET Concentration | 30.00% |
Item | Insect Repellent |
Active Ingredients | DEET |
Includes | Dispenser Box |
Targeted Insects | Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks |
Dilution Ratio | Ready to Use |
Indoor/Outdoor Usage | Outdoor Only |
Container Type | Packet |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent, Targeted Insects Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 30.00 Percent, Container Size 50 ct, Container Type Packet, Form Wipes, Insect Group Flying, Dilution Ratio Ready to Use, Includes Dispenser Box, Insect Control Type Repels, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Keyswitch 18 Amp (63 099 08-S)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5W119)
- KOHLER Element Air Filter (14 083 19-S)
- LIPPERT COMPONENTS Lippert 3747453 28 Series Step Assembly with Logic Control Unit and Power Switch Kit (3747453)
- BUGX Insect Repellent, 4 oz. Weight (18-804)
- BUGX Insect Repellent, PK25 (18-725)
- BUGX Insect Repelent, No DEET, Lotion Wipe, PK50 (18-850)
- BUGX Insect Repellent, 2 oz. Weight (18-802)
- BUGX Insect Repellent, DEET 30 Percent, PK12 (12656)
- BUGX Insect Repellent, 4 oz. Weight (18-794)
- BONIDE PRODUCTS Qt Rts Dead Bug Brew (255)
- Bugx Insect Repellents