Shop All Insect Repellents
Bugx
Insect Repellent, 8 oz. Weight
Mfr # 18-808
Zoro # G9981142
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid
- DEET Concentration DEET-Free
- Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitos, Ticks
- Form Liquid Spray
- Insect Control Type Repels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bugx
- MFR # 18-808
- Zoro # G9981142
- UPC # 698229128560
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Material | Liquid |
DEET Concentration | DEET-Free |
Targeted Insects | Fleas, Flies, Gnats, Mites, Mosquitos, Ticks |
Form | Liquid Spray |
Insect Control Type | Repels |
Item | Insect Repellent |
Active Ingredients | Geraniol |
Insect Group | Flying |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | EPA Registered |
Dilution Ratio | Ready to Use |
Net Weight | 0.6 lb |
Container Type | Bottle |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent, Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitos, Ticks, Active Ingredients Geraniol, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 8 oz, Container Type Bottle, Form Liquid Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 0.6 lb, Standards EPA Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Multi & Pro 6-12 Nozzles (8267181)
- JACKS IMPORTS Chrome Plated Quick Slip On Spurs MENS (10471-MEN)
- SWISHER Wedge 4-Way (18840)
- KOHLER Kit Carburetor (12 853 118-S)
- BUGX Insect Repellent, 2 oz. Weight (18-802)
- BUGX Insect Repellent, 4 oz. Weight (18-804)
- BUGX Insect Repellent, PK25 (18-725)
- BUGX Insect Repellent, No DEET, Lotion Wp, PK100 (18-810)
- BUGX Insect Repellent, 0.172 oz. Weight, PK50 (18-760)
- BUGX Insect Repellent, DEET 30 per., 50PK (18-750)
- SKEETER SCREEN Skeeter Screen 90800 Spreadable Insect Deterrent; 4 lbs. (90800)
- Bugx Insect Repellents