Shop All Insect Repellents
Bugx
Insect Repellent, 4 oz. Weight
Mfr # 18-794
Zoro # G9981237
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid
- Targeted Insects Biting Flies, Black Flies, Chiggers, Deer Flies, Fleas, Gnats, Mosquitos, Midges, Red Bugs, Sand Fleas, Stable Flies, Ticks
- Form Liquid Spray
- Active Ingredients DEET
- Insect Control Type Repels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bugx
- MFR # 18-794
- Zoro # G9981237
- UPC # 698229126511
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Material | Liquid |
Item | Insect Repellent |
Targeted Insects | Biting Flies, Black Flies, Chiggers, Deer Flies, Fleas, Gnats, Mosquitos, Midges, Red Bugs, Sand Fleas, Stable Flies, Ticks |
Form | Liquid Spray |
Active Ingredients | DEET |
Insect Control Type | Repels |
Indoor/Outdoor Usage | Indoor/Outdoor |
DEET Concentration | 30.00% |
Standards | EPA Registered |
Insect Group | Flying |
Dilution Ratio | Ready to Use |
Net Weight | 0.33 lb |
Container Type | Bottle |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent, Targeted Insects Biting Flies, Black Flies, Chiggers, Deer Flies, Fleas, Gnats, Mosquitos, Midges, Red Bugs, Sand Fleas, Stable Flies, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 30.00 Percent, Container Size 4 oz, Container Type Bottle, Form Liquid Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 0.33 lb, Standards EPA Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER OvoControl, Pigeons, 30 lb. (OV-PG05)
- SAFE STEP Enviro-Blend 6300 Magnesium Chloride Pet Friendly Granule Ice Melt 11 lb (809248)
- NORTHERN SALT North Pro Heat Ice Melt Driveway Salt 25 lb Bag (NS NP Heat 25 lb Bag)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- BUGX Insect Repellent, 30% DEET (18-798)
- BUGX Insect Repellent, 4 oz. Weight (18-804)
- BUGX Insect Repelent, No DEET, Lotion Wipe, PK50 (18-850)
- BUGX Insect Repellent, 8 oz. Weight (18-808)
- BUGX Insect Repellent, PK25 (18-725)
- BUGX Insect Repellent, No DEET, Lotion Wp, PK100 (18-810)
- PIC Pic PCOC1012 Mosquito Repellent Coils (PCOC1012)
- Bugx Insect Repellents