Shop All Cases and Totes
Bugatti Sedona Inc
Bugatti BZCW933 Synthetic Leather Business Case on Wheels, Black
Mfr # BZCW933
Zoro # G705301386
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bugatti Sedona Inc
- MFR # BZCW933
- Zoro # G705301386
- UPC # 770005000687
- Country of Origin China
- Category Cases and Totes
Description
Bugatti bzcw933 synthetic leather business case on wheels, black this bugatti business case is a synthetic leather hard shell case with expandable storage capacity. This case includes a padded computer section that can accommodate a laptop with up to a 17" screen with accessory pockets. Storage options include a front main zippered around compartment including organizer, front zippered pocket and dual lateral quick access pockets. The flap over closure with combination lock provides security. The sturdy handle for maximum loading capacity, telescopic handle and in-line wheels with frontal stabilizing feet allow the case to be carried or rolled. The black colored case measures 20"l x 14"h x 8"w with a total storage capacity 2,240 in / 5,690 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- SMEAD Cover Binder, Dark Blue (81351)
- RITE IN THE RAIN Ring Binder Cvr, Cordura, 5-5/8x7-1/2, Tan (C9200)
- BAND-IT Giant Buckles, 201Ss 11/4, PK25 (G44299)
- BUGATTI SEDONA INC Bugatti Synthetic Leather Attach Case- 17''L x 12''H x 4.5''W (ATC2030)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 11 x 13 in. (BE139260)
- TZ CASE TZ Case PKG-13 S Aluminum Packaging Case; Silver - 3 x 11 x 13 in. (PKG-13 S)
- TZ CASE TZ Case AC-44 S Molded Aluminum Attache Case; Silver - 4 x 13 x 18 in. (AC-44 S)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- SOLO Briefcase, Polyester, 4"Wx18-1/2"Lx13-3/4"H, Black/Orange (USLUBN3004)
- Bugatti Sedona Inc Cases and Totes