Shop All Automotive Work & Scene Lighting
Buffalo
Pro series LEDWL60 60 LED Rechargeable Work Light
Mfr # LEDWL60
Zoro # G103983481
$44.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo
- MFR # LEDWL60
- Zoro # G103983481
- UPC # 27077065633
- Country of Origin China
- Category Automotive Work & Scene Lighting
Description
Shine more light on the problem with the Pro-Series 60 LED Rechargeable Cordless Work Light. Hang this work light from the hood when working on the car attach it to the water heater when relighting the pilot light or hang it from the pipes when unclogging a drain. Keep a Cordless Work Light in the truck for roadside repairs one in the toolbox for jobs around the house and one in the camper for night time illumination. Don’t get left in the dark. The Cordless Work Light recharges in about 2 hours with the included 120 volt wall charger and 12 volt auto charger. A built-in hook hangs easily from the hood or a clip on magnet holds the light onto the fender. 60 LED lights are rated for 100 000 hours of working life and produce the same brightness as an 80 watt bulb. The shatterproof waterproof and oil resistant construction can stand up to heavy use. Features: Great for cars campers boats and home Produces the same brightness as an 80 watt bulb Built-in hook for hanging and clip-on magnetic holder Includes a 120 volt AC/DC adapter and a 12V car plug charger Shatterproof waterproof and oil resistant LED lights are rated for 100 000 hours of working life Input:120V AC 60 Hz Output: 12V DC 450mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Diesel Exhaust Fluid, Blue DEF, Drum, 55 Gal, API/ISO-22241-1 (DEF001)
- GROTE Fuse Holder, Std Blade Fuses, 12 Gauge, 40A (82-2246)
- OTC 1,500 Lb Cap Underhoist Auxiliary Stand (OTCUH15)
- COLE HERSEE Continuous Duty Reversing Solenoid - 12V DPDT (24450-BP)
- WESTIN AUTOMOTIVE HYPERQ B-FORCE LED AUXILIARY LIGHT 3.2IN X 3.0IN SPOT W/5W CREE, BLACK , HARNESS & BRACKETS INCL (09-12205A-PR)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Vertical LED Strobe Light (8891911)
- GROTE Small Round Work Lamp (BZ141-5)
- TIGER LIGHTS 12V LED Blue Work Light 3.5 Amps, 42 Wattage, Spot Off-Road Light; (TLFL5)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount for Ford® F-150 2015+, F250-550 2017+ (8895152)
- WESTIN Round LED Work Utility Light (09-12005)
- OPTRONICS 9-Led Square Heavy Duty Work Light With Flood Beam; 2160 Lumens (TLL46CFB)
- Buffalo Automotive Lighting