Shop All Manual Chain Hoists
Buffalo
Pro series DWHOIST Drywall And Panel Hoist
Mfr # DWHOIST
Zoro # G903983520
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo
- MFR # DWHOIST
- Zoro # G903983520
- UPC # 27077062786
- Country of Origin China
- Category Manual Chain Hoists
Description
The Pro-Series Drywall and Panel Hoist can help you save time and money. Eliminate the need to have extra people on hand during a remodel keeping your costs low by reducing labor costs. Shorten installation time and tackle the job yourself. No more bothering your friends every weekend to help you hang drywall. The panel hoist is easy to use. Just roll the hoist into position and turn the winch handle to raise the panel to the desired height. With an 11 foot lifting height and a full 360 degree swivel tilting cradle this hoist can even lift drywall to a standard ceiling height. Support hooks and outriggers keep the panel from slipping out of place. The easy to use winch is loaded with 1/8 inch steel cable and can be operated with one hand. The Pro-Series Drywall and Panel Hoist can help you hang paneling and drywall in the hardest to reach places even the ceiling. A backstop on the tripod base keeps the hoist from moving once you have it in place. Constructed of durable all welded steel coated in a durable powder coat paint finish the Pro-Series Drywall and Panel Hoist is resistant to scratching and rust and can hold a single sheet of material weighing up to 150 lbs and measuring up to 4 feet by 16 feet. The 6 Foot extensions for the Pro-Series Drywall and Panel Hoist (item number DWHE6 sold separately) increase the maximum lift to 15 feet ideal for use in rooms that have high vaulted and cathedral ceilings. Features: Drywall hoist will help eliminate the need to have extra help on hand during a remodel All welded steel construction heavy duty construction grade cables Durable powder coat paint finish resists rust and corrosion 5 in. easy rolling casters make it easy to get into position 150 lbs. single sheet capacity max. sheet size: 4 x 16 ft. Raises material up to 11 ft. high Use the optional 6 ft. extension (sold separately) for reaching higher areas Tripod base for stability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING TP400 Platform Hoist, 28ft, Lifan Engine (60043)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K69)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane Elastomer (LH-GTH 125K-14-FI)
- ALL MATERIAL HANDLING Badger Manual Hoist 1t-30'Lift-28'Drop (CB010-30-28Z)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 15 ft. (38EV09)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (1VW52)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- VESTIL Professional Chain Hoist, 2K, 20 ft. (PHCH-2-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 1 Ton, 20 Ft Lift (C21-1-20)
- Buffalo Manual Chain Hoists