Shop All Portable & Inverter Generators
Buffalo
Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A
Mfr # GEN4000LP
Zoro # G610819310
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Sportsman
- Fuel Type Liquid Propane
- Generator Rated Watts 3,250 W
- Surge Watts 4,000 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo
- MFR # GEN4000LP
- Zoro # G610819310
- UPC # 27077073676
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Sportsman |
Item | Portable Generator |
Fuel Type | Liquid Propane |
Generator Rated Watts | 3,250 W |
Surge Watts | 4,000 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 20/15 |
Generator Run Time @ 1/2 Load | 10 hr |
CARB Compliant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 15 A, Reversing: No (XTCE015B01A)
- RACO Low Voltage Partition Plate for Data Box, NOVAL Accessory, Steel, Partition (981)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- POLARIS Insulated Multitap Connector, 5.52 In. L (IPLD250-6B)
- BUFFALO Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,500 W Surge, Recoil Start (GEN3500I)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- DAYTON Portable Generator, Gasoline, 2,450 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 20.4 A (GEN-3000-1GH0)
- MILWAUKEE TOOL Power Supply, Lithium, Rapid, Three-Prong (3300R)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- HONDA Portable Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric, Recoil Start, 120V AC (EU3000IS1AN)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- Buffalo Portable & Inverter Generators