Shop All Rags & Towels
Buffalo
Cotton Cleaning Cloth 4 lb. Varies White
Mfr # 10520
Zoro # G4142769
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size Varies
- Color White
- Cleaning Cloth Style T-Shirt
- Cleaning Cloth Condition Recycled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo
- MFR # 10520
- Zoro # G4142769
- Country of Origin India
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 4 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | T-Shirt |
Cleaning Cloth Condition | Recycled |
Package Type | Bag |
Cleaning Cloth Color | White |
Count/Weight | 4 lb. |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Weight | 4 lb |
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition Recycled, Weight 4 lb, Package Type Bag, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear (101104055)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Blue (53703)
- 3M Doodlebug Cleansing Pad, White, 20PK (84401)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- BUFFALO Marine Diaper Cloth Roll, PK3 (63036)
- BUFFALO Industrial White T-Shirts No. 25 Bag (10395PB)
- BUFFALO Mix Huck Towels No. 5 Box (10211)
- BUFFALO 14" x 14" White Painter's Towel, PK 4 (62002)
- BUFFALO Wiping Rags Assrt 8Lb (10087)
- BUFFALO WIPING RAGS WHITE 2LB (60317)
- MONARCH Wall Washing Terry Wipers - White 25 lb box (N-W50CB-25)
- Buffalo Rags & Towels