Shop All Hand Trucks
Buffalo
Buffalo Tools SMDOLLY Steel Snowmobile Dolly Set
Mfr # SMDOLLY
Zoro # G103968549
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo
- MFR # SMDOLLY
- Zoro # G103968549
- UPC # 27077058246
- Country of Origin China
- Category Hand Trucks
Description
Use the Snowmobile Dolly Set to store your snowmobile off the garage floor. Four 360 degree swivel casters on all three pieces make maneuvering easy whether you are inside the garage or a storage space. The dolly set is covered in a powder coated paint finish that helps to resist rust from developing on your snowmobile. The three dolly set includes two for the front skis of your snowmobile and one for the rear rack. The durable steel dolly set features a 1500 lb max weight capacity so it will hold most snowmobile makes and models. Features: 3 piece steel snowmobile dolly set 1500 lbs. set capacity Four - 360 degree swivel casters Powder coated paint finish Ideal for maneuvering snowmobiles in storage areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Lower Hook Assembly (653-0132)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow (EE2801DTX5)
- ZORO SELECT Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, 7,150 lb Max Load, Anodized (RF104100)
- BUFFALO Buffalo Tools FDOLLY182 18 in. 1000 Lbs Compact Furniture Dolly - 2 Pack (FDOLLY182)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. - Black (60138)
- GLOBAL INDUSTRIAL Aluminum Folding Hand Truck, 660 lb. Capacity (615164)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- SAFCO Hand Truck, Foldable, 110 Ib, 15-3/4"x16-1/4"x39-1/2", AM (SAF4049NC)
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free (TF22010FF)
- Buffalo Hand Trucks