Shop All Patio Club Chairs & Chaise Lounges
Buffalo
Buffalo Tools MCDSG Double Seat Glider Chair
Mfr # MCDSG
Zoro # G803917472
original price:
$233.99
9% off
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo
- MFR # MCDSG
- Zoro # G803917472
- UPC # 27077076882
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Sit back and relax on the AmeriHome Double Seat Glider Chair. This generously sized glider gently sways front to back so you and your sweetheart can sit back enjoy the breeze and watch the world go by. As seen in back yards since the 50s our Double Seat Glider Chair is a faithful reproduction of the timeless original design. The classic style looks great on the front porch back patio backyard or pool deck and brings back memories of simpler less hectic days. The AmeriHome Double Seat Glider Chair comfortably seats 2 adults and has a 400 lbs total max weight capacity. The white powder coat finish resists rust and will help keep the Glider looking nice season after season. Features: Retro styled stamp metal popular 1950s classic design Comfortably seats 2 adults 400 lbs max weight capacity For indoor and outdoor use use on the patio or by the pool White powder coat finish resists rust Measures 48.75 in. x 33.25 in. x 31.75 in. Assembly required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS Nelson 1.5 in. W X 12 in. L Wood Shim 42 pk, 42PK (CSH12/42/12/48B)
- WATER SOURCE Water Source YHRK1NL Yard Hydrant Repair Kit; 7 x 5.25 x 1 in. (139039)
- ROBLINE Waxed Tackle Yarn 1.5Mm White (TY-15WSP)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH058-100-G)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- HIGHWOOD USA highwood® Hamilton Folding Adirondack Chair, Adult - Black (AD-CHL1-BKE)
- CREEKVINE DESIGNS 5 ft Cedar Classic Porch Swing (WF5CSBSCVD)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- GROSFILLEX Armchair, Fanback, White (49092004)
- Buffalo Outdoor Chairs