Shop All Work Tables
Buffalo
Buffalo Tools GPBENCH AmeriHome Multi-Use Steel Table-Work Bench
Mfr # GPBENCH
Zoro # G104058935
product price: $145.99
/ea
Free Shipping & Returns
$145.99
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
- Brand Buffalo
- MFR # GPBENCH
- Zoro # G104058935
- UPC # 27077078459
- Country of Origin China
- Category Work Tables
Description
Use this durable galvanized Metal Table almost anywhere. The AmeriHome Multi-Use Steel Table/Work Bench can be used as a potting bench in the garden or as a table next to the BBQ. The versatile Work Bench can be put in the garage basement or workshop to have space to work on home repairs and hobby projects. The Metal Table can increase the surface area in your kitchen for prep work and double as a serving station during a party or holiday dinner. The Table/Work Bench works well in commercial applications too store tools supplies and equipment or use a coffee station in the break room. The table top of the AmeriHome Multi-Use Steel Table/Work Bench sits at a comfortable 30 inches from the floor and measures 44 inches wide x 24 inches deep. A second shelf measuring 44 inches wide x 9.75 deep sits 14 inches above the tabletop and can hold tools mugs spices pots or pans. Whatever you need to get up and out of the way but need to keep within easy reach. Features: Multiple-use Table can be used indoors or out Use as a potting bench in the garden as a table next to the BBQ or as a workbench in the garage or workshop great for commercial use too Use as a serving station in the dining room or as a coffee station in the break room Weather resistant Resist rust from rain and snow and damage from sun and heat Constructed of durable galvanized steel 30 in. table height overall dimensions: 44 in W x 24 in. D x 44 in. H
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
- 80/20 Base Plate, For 15 Series (2420)
- WALL CONTROL Industrial Pegboard, Yellow Metal Peg Boards, PK2 (35-IP-3232-Y)
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 36"D (WS3696L)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 24 Deep (AMG WT-2496)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (XW130)
- Buffalo Work Tables