Shop All Hand Trucks
Buffalo
Buffalo Tools FDOLLY182 18 in. 1000 Lbs Compact Furniture Dolly - 2 Pack
Mfr # FDOLLY182
Zoro # G103968693
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buffalo
- MFR # FDOLLY182
- Zoro # G103968693
- UPC # 27077083682
- Country of Origin China
- Category Hand Trucks
Description
Save your back when moving handling bulky home furnishings, and other large items. The Buffalo Tools 2 Piece 1000 lbs Capacity Furniture Dolly Set will help you get the couch, recliner, and bedroom furniture from the back of your truck into your home with ease.
Two Dollies that each measure 18 W x 12 D have stable wood base with carpeted pads at each end. The compact platform size is ideal for moving large pieces like sodas, place one on each end, and roll the couch right out the door.
Features- Great for moving large objects and furniture
- Compact size, use alone or together for large items
- Carpeted pads on 2 sides protect furniture
- Four - 3 inch swivel castes on each dolly
- Assembly required
- Color: Gray, Tan
- Material: Wood
- Dimension: 24.75 x 8.06 x 4.88 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF, Axle Size: 7/16 in (KG24 AB1)
- EAGLE MFG Shipping Ramp, 35 In (1795CR)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- HARPER TRUCKS Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels (PGCSK19BLK)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9DUU1)
- CLARK Clark GWK-CGH23-25-LW CGH23 - 25 Load Wheel Kit for Manual Pallet Jack - Black (GWK-CGH23/25-LW)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB1CM2E-12WL)
- TOW TUFF Tow Tuff TMD-800C Adjustable Trailer Dolly with Caster (TMD-800C)
- WESCO Wesco GWK-WiC1-CK 272748 Complete Wheel Kit - Black (GWK-WiC1-CK)
- GLEASON INDUSTRIAL PRD 800LB Cap Hand Truck (40119)
- Buffalo Hand Trucks & Dollies