Shop All Creepers & Dollies
Buffalo
Buffalo Tools CREEP40 40 Inch 6 Wheel Molded Creeper
Mfr # CREEP40
Zoro # G403687164
product price: $79.95
/ea
Free Shipping & Returns
$79.95
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
- Brand Buffalo
- MFR # CREEP40
- Zoro # G403687164
- UPC # 27077058826
- Country of Origin China
- Category Creepers & Dollies
Description
The Black Bull 40 Inch Mechanics Creeper rolls smoothly and easily on garage floors. This Creeper makes tough and tedious jobs under the carriage easier and more comfortable to complete. The body board is constructed of high impact molded plastic that cleans easily has a cushioned headrest for comfort and a tool storage tray. The six 3 inch rolling casters can up to support 250 Lbs. Features: Wheels roll smooth and turn easily on garage floor High impact molded plastic cleans easily Supports up to 250 lbs Cushioned headrest for comfort tool storage trays Six - 3 inch rolling caster wheels
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
- HALTEC Snap In Tire Valve, 1 1/4 In, PK10 (TV-413-10)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60158)
- STANDARD IGNITION Headlight Switch Connector, S-800 (S-800)
- OMEGA Wheel Dolly, 3/4Ton (HW93766)
- WHITESIDE Creeper Caster, 3 in, Use With 4WM23, PK4 (44)
- SUNEX CREEPER COMFORT EXTREME (SU8515)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L In. (M998035-i)
- WHITESIDE Soc Insert For Hns 032994 (HRSSOCKET)
- OMEGA Creeper, 40" L, 450 lb., 26" W (91452)
- PERFORMANCE TOOL C-Frame Creeper Seat (W85007)
- Buffalo Creepers & Dollies