Shop All Hoist Rings
Buffalo
Black bull CHOI1 1 Ton Chain Hoist
Mfr # CHOI1
Zoro # G903983414
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buffalo
- MFR # CHOI1
- Zoro # G903983414
- UPC # 27077003833
- Country of Origin China
- Category Hoist Rings
Description
Lift small engines transmissions large shop tools or building supplies up to 8 feet. Perfect for use in the garage shop or farm. The Black Bull 1 Ton Heavy Duty Chain Hoist is a safe and easy way to move and lift equipment tools and supplies weighing up to 2 000 pounds. Securely hook the chain hoist to the ceiling or overhead beam to lift anything in the garage or shop. The 1/4 inch hardened steel chain is equipped with a mechanical load break so this chain hoist is durable and safe to operate. Great for tractor and engine repair or shop use. Features: 8 ft. standard lift capacity lifts up to 1 ton (2 000 lbs.) Use in the shop or as an engine hoist Heavy duty construction 1/4 in. hardened steel chain mechanical load break Durable and easy to operate Weighs 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2601NTX2)
- COTTERMAN 10 ft 3 in Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Powder Coated Finish (M11SC C1)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB2-910-4)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, ENHDHR (EN33424)
- RUD CHAIN Hoist Ring, 0 Pivot, 22,000 lb.Load Cap. (7900355)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- RONSTAN INTERNATIONAL Friction Ring, ID 11/4", Hard Anodised (RF8090-16)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502352)
- US CARGO CONTROL 2-5/16" Mounting Ring Stainless Steel T316 - 6,000 lbs (MR8SS)
- Buffalo Lifting Hardware