Shop All Bench Grinders
Buffalo
Black bull BGSTAND Bench Grinder Stand
Mfr # BGSTAND
Zoro # G003983673
Free Shipping & Returns
$151.99
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
- Brand Buffalo
- MFR # BGSTAND
- Zoro # G003983673
- UPC # 27077071634
- Country of Origin China
- Category Bench Grinders
Description
Build yourself a grinding station where you can sharpen axes hatchets mower blades smooth rough edges or level surfaces. Keep your bits and chisels in top working order with any popular brand bench grinder and the Black Bull Bench Grinder Stand. Once installed the grinder sits 31 in. off the floor. An adjustable and removable drip pan helps to keep your floor clean and dry. Anchor this Grinder Stand to the floor for a completely stable and safe grinding space. (Bolts not included). Features: 10 L x 11 W in. mounting plate with six 5/8 in. slots Adjustable and removable 4 in. x 8 in. drip pan 31 in. high stand Intended for use with Black Bull Bench Grinders (BG6UL & BG8DL) stand may accomodate other grinder makes and models
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
- TEKTON 3/8 in Tip, 1/2 in. Drive, SAE (SHB22210)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- HHIP 7/8-9 Flanged Nut (3900-1227)
- REMCO Bench Scraper, 4-1/2 x 9-3/4 In, Purple (69628)
- JET 577102 JBG-8A, 8in Shop Bench Grinder (577102-JET)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578008)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit (61796)
- PALMGREN Grinder, w/Dust Collection, 1HP, 220/440V (9682102)
- PALMGREN Grinder, w/Dust Collection, 1HP, 115/230V (9682101)
- DAYTON Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L32)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit (61791)
- Buffalo Grinders & Accessories